Shop All Bit Sockets
Tekton
8 mm Tip, 3/8 in. Drive, Metric
Mfr # SHB13208
Zoro # G7734695
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in.
- Measurement Type Metric
- Tip Size 8 mm
- Length 1.90 in.
- Width 0.80 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB13208
- Zoro # G7734695
- UPC # 020209024416
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8 in. |
Tip Size | 8 mm |
Length | 1.90 in. |
Width | 0.80 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.83 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 3/8 Inch Drive x 8 mm |
Replaceable Insert | No |
Weight | 0.12 lb. |
Description
Hex Bit Socket 3/8 Inch Drive x 8 mm, Replaceable Insert No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Universal Base (19833)
- ZORO SELECT Engraving Tool, Overall 2.5" L, 1/4" dia (713-250250)
- DRILL AMERICA #1 Carbon Steel Screw Extractor (DEWEZ1)
- ILC Replacement for Milwaukee 48-11-2830 Battery (48-11-2830 BATTERY MILWAUKEE)
- TEKTON 3/8 Inch Drive x M12 Long Triple Square Bit Socket (SHB18412)
- TEKTON TR27 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27227)
- TEKTON 1/2 Inch Drive x 5/8 Inch Slotted Bit Socket (SHB20206)
- TEKTON 3/8 Inch Drive x T20 Long Torx Bit Socket (SHB14420)
- TEKTON S1 Tip, Square Bit Socket 1/4 Inch Drive x #1, 1/4 in. Drive (SHB05201)
- TEKTON 3/8 Inch Drive x 1/8 Inch Long Hex Bit Socket (SHB12400)
- PROTO 1/2 in Drive Hex Socket Bit Metric 13 mm Tip, 3 41/64 in L (J5441-13M)
- Tekton Sockets & Ratchets