Shop All Combination Wrenches
Tekton
8 mm Stubby Combination Wrench
Mfr # 18063
Zoro # G8867463
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
- Overall Length 3.6 in.
- Includes 8 mm Stubby Combination Wrench
- Finish Chrome
- Head Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18063
- Zoro # G8867463
- UPC # 020209003879
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 3.6 in. |
Head Size | 8mm |
Width | 0.7 in. |
Height | 0.3 in. |
Details
Features | With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work. |
Includes | 8 mm Stubby Combination Wrench |
Finish | Chrome |
Number of Points | 12 |
Point Style | 12-Point |
Weight | 0.05 lb. |
Measurement Type | SAE |
Head Offset Angle | 15° |
Opening Angle (Deg.) | 15° |
Description
Stubby Combination Wrench 8mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Pin Gage Set, Plus, 0.011-0.060 In (S4000-060)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" SAE Socket, 6 Points (4424)
- STARRETT Combination Sqaure Blade, 6 In, 4R (CB6-4R)
- GREENFIELD THREADING Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, Bright (357082)
- TEKTON 11/16 Inch Stubby Combination Wrench (18051)
- TEKTON 16 mm Stubby Combination Wrench (18072)
- TEKTON 17 mm Combination Wrench (18287)
- TEKTON 45 mm Combination Wrench (WCB24045)
- TEKTON 2 Inch Combination Wrench (WCB23050)
- TEKTON 37 mm Combination Wrench (WCB24037)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/8" Black (1192B)
- Tekton Combination Wrenches