Shop All Combination Wrenches
Tekton
8 mm Combination Wrench
Mfr # 18277
Zoro # G8869572
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Finish Chrome
- Includes 8 mm Combination Wrench
- Number of Points 12
- Head Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18277
- Zoro # G8869572
- UPC # 020209182772
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 8mm |
Overall Length | 5.6 in. |
Height | 0.3 in. |
Width | 0.7 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Finish | Chrome |
Includes | 8 mm Combination Wrench |
Number of Points | 12 |
Weight | 0.07 lb. |
Point Style | 12-Point |
Opening Angle (Deg.) | 15° |
Head Offset Angle | 15° |
Measurement Type | SAE |
Description
Combination Wrench 8mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1 Inch Deep 6-Point Socket (SHD13025)
- DRILL AMERICA 5/8"-11 Carbon Steel Hand Tap Set (DWTS5/8-11)
- VERMONT GAGE Pin Gage, Plus, 0.0130 In, Black (911101300)
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 10-24" (WTRT-021)
- TEKTON 21 mm Combination Wrench (18292)
- TEKTON 1/2 Inch Stubby Combination Wrench (18047)
- TEKTON 6 mm Combination Wrench (18275)
- TEKTON 1-1/2 Inch Combination Wrench (WCB23038)
- TEKTON 9 mm Combination Wrench (18278)
- TEKTON 1-13/16 Inch Combination Wrench (WCB23046)
- MILWAUKEE TOOL 9/16 in. SAE Ratcheting Combination Wrench (45-96-9218)
- Tekton Wrenches