Shop All Open End Wrenches
Tekton
8 mm Angle Head Open End Wrench
Mfr # WAE84008
Zoro # G1176343
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Size 8 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE84008
- Zoro # G1176343
- UPC # 020209022009
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 8 mm |
Overall Length | 4.7 in. |
Height | 0.2 in. |
Handle Width | 0.23 in. |
Length | 4.7 in. |
Width | 1.1 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Insulated | No |
Item | Open End Angle Wrench,8mm Angle Head |
Material | Steel |
SAE or Metric | SAE |
Head Angle | 30/60 Degrees |
Includes | 8 mm Angle Head Open End Wrench |
Weight | 0.05 lb. |
Head 2 Angle | 60° |
Handle Thickness | 0.12 in. |
Head 1 Angle | 30° |
Description
Open End Angle Wrench,8mm Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Dial Caliper, Plastic, 6 In, 0.01 Grad (142)
- AJAX TOOL WORKS RIVET 3/16" UNIVERSAL SET (AJA1636)
- GEARWRENCH 7 Piece 3/8" Drive Ball End Hex Bit Metric Socket Set (80587)
- SIMONDS Round Handle Needle File, 5-1/2inL (83497500)
- TEKTON 12 mm Angle Head Open End Wrench (WAE84012)
- TEKTON 11/32 Inch Angle Head Open End Wrench (WAE83009)
- TEKTON 5/16 Inch Angle Head Open End Wrench (WAE83008)
- TEKTON 1-3/4 Inch Angle Head Open End Wrench (WAE83045)
- TEKTON 1/4 Inch Angle Head Open End Wrench (WAE83006)
- TEKTON 1-1/8 Inch Angle Head Open End Wrench (WAE83029)
- PROTO Extra Thin Open End Wrench, 13/16 X 7/8 (J3440)
- Tekton Wrenches