Tekton

8 Inch Swivel Bench Vise (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Bench Vises

Key Features

  • Width 10.5 in.
  • Length 20 in.
  • Includes 1-pc. 120-degree swivel bench vise: 8 in. ; Includes product manual ; Includes mounting template
  • Height 8.5 in.
  • Footprint 8 x 8 in.
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tekton
  • MFR # 54008
  • Zoro # G8869992
  • UPC #
    020209540084
  • Country of Origin China
  • Category Bench Vises

Dimensions

Width 10.5 in.
Length 20 in.
Height 8.5 in.

Details

Item Swivel Bench Vise 8"
Includes 1-pc. 120-degree swivel bench vise: 8 in. ; Includes product manual ; Includes mounting template
Footprint 8 x 8 in.
Weight 76.35 lb.

Description

Swivel Bench Vise 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products