Shop All Nut Drivers
Tekton
7 mm High-Torque Black Oxide Blade Nut Driver
Mfr # 26885
Zoro # G8870972
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exposed Blade Length 3 in.
- Width 1.5 in.
- Length 7.7 in.
- Shaft Diameter 0.275 in.
- Weight 0.25 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 26885
- Zoro # G8870972
- UPC # 020209268858
- Country of Origin United States
- Category Nut Drivers
Dimensions
Exposed Blade Length | 3 in. |
Width | 1.5 in. |
Length | 7.7 in. |
Shaft Diameter | 0.275 in. |
Handle Length | 4.7 in. |
Bell Diameter | 0.423 in. |
Bell Max. Depth | 1 in. |
Details
Item | Nut Driver 7mm |
Weight | 0.25 lb. |
Description
Nut Driver 7mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Sandblasting Gun Bag, Nylon (22YK93)
- TEKTON 3/8 Inch Drive x 7/16 Inch Deep 6-Point Impact Socket (SID13011)
- OSG Spiral Point Tap, Plug 3 Flutes (1736801)
- M.A. FORD End Mill, 1/16" Dia, 3/16" Cut, Carbide (11106250)
- TEKTON 5/16 Inch High-Torque Black Oxide Blade Nut Driver (26864)
- TEKTON 9 mm High-Torque Black Oxide Blade Nut Driver (26887)
- TEKTON 7/16 Inch High-Torque Black Oxide Blade Nut Driver (26867)
- TEKTON 1/2 Inch High-Torque Black Oxide Blade Nut Driver (26868)
- TEKTON 10 mm High-Torque Black Oxide Blade Nut Driver (26888)
- TEKTON 3/8 Inch High-Torque Black Oxide Blade Nut Driver (26866)
- MILWAUKEE TOOL 5.5mm HollowCore Magnetic Nut Driver (48-22-2532)
- Tekton Nut Drivers