Shop All Ratcheting Wrenches
Tekton
7/8 Inch Reversible Ratcheting Combination Wrench
Mfr # WRN56016
Zoro # G600618114
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 11.2 in.
- Color Chrome
- Height 0.9 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN56016
- Zoro # G600618114
- UPC # 20209008522
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 11.2 in. |
Height | 0.9 in. |
Width | 1.9 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
With an offset 6-point box end and a 72-tooth ratchet gear, TEKTON Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Die Set, HS, NPT, 2 1/2 To 4 In, PK5 (38120)
- TECHNIKS Collet Set, ER20, 1mm, 12 pcs. (04203MS)
- VEGA Slotted 5-6 Power Bit x 3-1/2 (190F06A)
- BLADELOCK Magnetic Scraper Blade Holder (Bladelock)
- TEKTON 16 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26416)
- TEKTON 17 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26417)
- TEKTON 22 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23422)
- TEKTON 14 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23414)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 19-Piece 6-24 mm (WRC95403)
- TEKTON 13/16 Inch Reversible Ratcheting Combination Wrench (WRN56015)
- EZRED $WRENCH RATCHETING NON-REVERSIBLE 16mm & (EZNRM1618)
- Tekton Wrenches