7/8 Inch Flex Head 12-Point Ratcheting Combination Wrench
Mfr # WRC26322
Zoro # G810757450
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRC26322
- Zoro # G810757450
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
Each Tekton ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- •Navigate Around Obstructions – The flex head allows the wrench to operate at any angle and navigate around obstructions in its swing path
- •12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature Drill, 0.0330", Number of Flutes: 2 (20260)
- TRUE TEMPER Digging Bars, Digging Bar, 69 In. L (1160000)
- KIPP Cam Lever Size: 2 M08X30, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408X30)
- DEWALT 6" (150mm) No Lock Paddle Cutoff Tool with Adjustable Cutoff Guard (DWE46144N)
- TEKTON 3/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26310)
- TEKTON 17 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26417)
- TEKTON 14 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26414)
- TEKTON 6 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26406)
- TEKTON 21 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23421)
- TEKTON 20 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26420)
- WILLIAMS Williams Double Box Wrench Set, 12 pcs. (MWS-BWM12)
- Tekton Wrenches