Shop All Combination Wrenches
Tekton
7/8 Inch Combination Wrench
Mfr # 18264
Zoro # G8868717
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Overall Length 11.6 in
- Number of Points 12
- Finish Chrome
- Head Size 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18264
- Zoro # G8868717
- UPC # 020209182642
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 11.6 in |
Head Size | 7/8 |
Width | 1.8 in. |
Height | 0.8 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Number of Points | 12 |
Finish | Chrome |
Includes | 7/8 Inch Combination Wrench |
Point Style | 12-Point |
Weight | 0.77 lb. |
Opening Angle (Deg.) | 15° |
Measurement Type | SAE |
Head Offset Angle | 15° |
Description
Combination Wrench 7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERT LARSON Flush Cut&Nail Saw (720-3000)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 5/8"x5/8"x1-1/8"x5" (C42076)
- JOHNSON LEVEL & TOOL Rotary Laser, Red, Horizontal Projection (40-6541)
- RIDGID 35 ft Corded Drain Cleaning Machine, 115V AC (K-40AF)
- TEKTON 3/4 Inch Combination Wrench (18262)
- TEKTON 1-3/16 Inch Combination Wrench (18269)
- TEKTON 18 mm Combination Wrench (18288)
- TEKTON 1-5/16 Inch Combination Wrench (WCB23033)
- TEKTON 20 mm Combination Wrench (18291)
- TEKTON 12 mm Stubby Combination Wrench (18067)
- PROTO WR COMBO 5/16 12 PT (PO1210A)
- Tekton Wrenches