Shop All Hand Held Punches
Tekton
7/32 Inch Roll Pin Punch
Mfr # 66067
Zoro # G8870010
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.8 in.
- Width 0.4 in.
- Weight 0.15 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66067
- Zoro # G8870010
- UPC # 020209660676
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length | 6.8 in. |
Width | 0.4 in. |
Details
Item | Roll Pin Punch 7/32" |
Weight | 0.15 lb. |
Description
Roll Pin Punch 7/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/4" Quick Change Sheet Metal Carbide Cutter (49-57-8329)
- WILTON Replacement Vise Jaw, Copper, 4-1/2 in, Pr (404-4.5)
- BON TOOL Bon 11-890 Backing Rod Installer, Adjustable (11-890)
- KRAFT TOOL Golden Stainless Steel Finish Tro, 12"x5 (PL459)
- TEKTON 1/2 Inch Center Punch (66085)
- TEKTON 5/64 Inch Roll Pin Punch (66062)
- TEKTON 3/16 Inch Roll Pin Punch (66066)
- TEKTON 1/4 Inch Solid Punch (66077)
- TEKTON 5/16 Inch Pin Punch (66058)
- TEKTON 1/8 Inch Pin Punch (66053)
- HOUGEN-OGURA 3/8 in. Round Punch (76338)
- Tekton Cutting and Shaping Tools