Shop All Hand Held Punches
Tekton
7/32 Inch Pin Punch
Mfr # 66056
Zoro # G8870887
product price: $9.19
/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7 in.
- Weight 0.18 lb.
- Width 0.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66056
- Zoro # G8870887
- UPC # 020209660560
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length | 7 in. |
Width | 0.4 in. |
Details
Item | Pin Punch 7/32" |
Weight | 0.18 lb. |
Description
Pin Punch 7/32 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3-Way Crossarm Threaded 3/4" - 12 Acme (J4227CA)
- MILWAUKEE TOOL Shockwave 3-1/2in PH2 Impact Bit 2PK (48-32-4662)
- REGAL CUTTING TOOLS Tap, Hand, 1"-8 NC, HSS, 4 Flutes, Plug (014647AS)
- WIDIA End Mill, AlTiN, 0.2500 in Millng Dia, 5718 (TM5W1S07002S)
- TEKTON 1/8 Inch Alignment Punch (66173)
- TEKTON 5/32 Inch Pin Punch (66054)
- TEKTON 3/32 Inch Roll Pin Punch (66063)
- TEKTON 1/4 Inch Long Alignment Punch (66277)
- TEKTON 7/32 Inch Roll Pin Punch (66067)
- TEKTON 1/4 Inch Solid Punch (66077)
- MAYHEW Reg Solid Punch, 1/8 In. (MAY20001)
- Tekton Cutting and Shaping Tools