Shop All Hex Keys
Tekton
7/32 Inch Ball End Hex L-Key
Mfr # KLX72219
Zoro # G410369671
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Manganese phosphate
- SAE or Metric SAE
- Material Steel
- Length 6.9 in
- Features Ball End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 6.9 in |
Size | 7/32 in |
Details
Finish | Manganese phosphate |
SAE or Metric | SAE |
Material | Steel |
Features | Ball End |
Description
- •High Leverage – We designed the keys to be longer in the largest sizes to increase leverage where it matters
- •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
- •20-Degree Ball Angle Increases Access – Our L-keys implement a steep ball-end angle that increases your ability to access fasteners while still maintaining sufficient strength
- •Maximum Torque Strength – We make our L-keys with 8660 nickel chromium molybdenum steel that's heat-treated to HRC 54-58 to produce tools that are hard, but not brittle; as a result, the maximum torque of the L-keys consistently exceeds the ASME standards for minimum torsion load and the ISO standards for minimum proof torque
- •Clear Markings – With the exception of the smallest sizes, Tekton L-key sizes are marked in two ways–both with a high-visibility laser marking and a stamped marking (sizes 0.050 inch and 1.3 mm are too small to laser mark, sizes 0.050 inch, 1/16 inch, 5/64 inch, 1.3 mm, 1.5 mm, and 2 mm are too small to stamp)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAACK Caster Set, 2 in. W, Steel/Rubber, Black (495)
- RELTON Multiple Cutter Hammer Bit 1" X 12" Pyramid Point - SDS-max (PMX-16-18)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 9 mm, Metric (SIB23209)
- WILLIAMS 3/8" Drive, 9/16" SAE Socket, 8 Points (BD-818)
- TEKTON 5/16 Inch Ball End Hex L-Key (KLX72313)
- TEKTON 14 mm Flat End Hex L-Key (KLX22140)
- TEKTON 1/4 Inch Ball End Hex L-Key (KLX72250)
- TEKTON 17 mm Flat End Hex L-Key (KLX22170)
- TEKTON 1.5 mm Short Arm Ball End Hex L-Key (KLX87015)
- TEKTON 7/64 Inch Short Arm Ball End Hex L-Key (KLX77109)
- URREA 1/4" T-handle 6" lg Hex Key (46416)
- Tekton Wrenches