Shop All Hand Held Punches
Tekton
7/32 Inch Alignment Punch
Mfr # 66176
Zoro # G8869502
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.43 lb.
- Length 9.5 in.
- Width 0.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66176
- Zoro # G8869502
- UPC # 020209661765
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length | 9.5 in. |
Width | 0.5 in. |
Details
Item | Alignment Punch 7/32" |
Weight | 0.43 lb. |
Description
Alignment Punch 7/32 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Phillips, Slotted, Square Bit 3 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (32562)
- MILWAUKEE TOOL 2-1/16" Hole Dozer Bi-Metal Hole Saw (49-56-9625)
- GATOR TOOLS Gator Tools 16"x4" Square End GatorL (GF10805)
- SUNEX 3/8" Drive Impact Socket 6 (315M)
- TEKTON 3/8 Inch Pin Punch (66059)
- TEKTON 5/16 Inch Solid Punch (66078)
- TEKTON 3/16 Inch Long Alignment Punch (66275)
- TEKTON 3/32 Inch Roll Pin Punch (66063)
- TEKTON 5/32 Inch Roll Pin Punch (66065)
- TEKTON 3/16 Inch Alignment Punch (66175)
- WESTWARD Transfer Punch, 17/64 In Tip, 4-7/8 In L (22N798)
- Tekton Cutting and Shaping Tools