Shop All Ratcheting Wrenches
Tekton
7/16 Inch Stubby Reversible Ratcheting Combination Wrench
Mfr # WRN51009
Zoro # G400618253
product price: $13.00
/ea
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 4.1 in.
- Width 1 in.
- Height 0.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN51009
- Zoro # G400618253
- UPC # 20209008201
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 4.1 in. |
Width | 1 in. |
Height | 0.6 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
Made for tight spaces and featuring an offset 6-point box end with a reversible 72-tooth ratchet gear, TEKTON Stubby Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Button Contact, 3/8", SS 4-48 Threads (Z9400SS)
- BIG HORN 2-1/2 Inch Wet/Dry Vacuum Cleaner Accessory Adapter for 2-1/2 Inch Hose (11133)
- DEWALT 18 TPI Portable Band Saw Blade (.025" 3 pack) (DW3989)
- BOSCH Electronic Module (1607233480)
- TEKTON 18 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26418)
- TEKTON 13/16 Inch Reversible Ratcheting Combination Wrench (WRN56015)
- TEKTON 11 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26411)
- TEKTON 7/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26322)
- TEKTON 13 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26413)
- TEKTON 10 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23410)
- WESTWARD Ratcheting Wrench, Head Size 12mm (35Z085)
- Tekton Ratcheting Wrenches