Shop All Ratcheting Wrenches
Tekton
7/16 Inch Ratcheting Combination Wrench
Mfr # WRN53009
Zoro # G8863683
product price: $13.00
/ea
$13.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Style 6-Point
- Width 0.9 in.
- Open End Angle 15°
- Weight 0.15 lb.
- Length 6.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN53009
- Zoro # G8863683
- UPC # 020209006306
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Width | 0.9 in. |
Length | 6.5 in. |
Height | 0.4 in. |
Details
Item | Ratcheting Combination Wrench 7/16in |
Point Style | 6-Point |
Open End Angle | 15° |
Weight | 0.15 lb. |
Description
Ratcheting Combination Wrench 7/16in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 8mm Triple Square Metric Socket, 12 Points (53YR14)
- PERFORMANCE TOOL LIGHTED INSPECTION TOOL 2pc SET (PTW1934)
- HARVEY TOOL Miniature End Mill - Tapered - Square, 0.1250" (1/8), Shank Dia.: 1/2" (41199)
- HOUGEN 40MM X 50MM Copperhead Carbide Tip Annular Cutter (18440)
- TEKTON 7/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23322)
- TEKTON 12 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26412)
- TEKTON 3/4 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23319)
- TEKTON 9 x 11 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36409)
- TEKTON 11 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23411)
- TEKTON 5/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26308)
- WILLIAMS Williams Combo Ratchet Wrench, 1/2", Hi-Polish (1216NRC)
- Tekton Wrenches