Shop All Ratcheting Wrenches
Tekton
7/16 Inch Flex Head 12-Point Ratcheting Combination Wrench
Mfr # WRC26311
Zoro # G110757372
product price: $16.00
/ea
$16.00
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
- Brand Tekton
- MFR # WRC26311
- Zoro # G110757372
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
Each Tekton ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
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
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.0001 In (599-7023-6)
- PLATT Tool Organizer Pallet, 17"L x 14"W (WSGSH PALLET)
- HOLEMAKER TECHNOLOGY HMT Versadrive STAKIT Small InsertFoam, 8 spaces (SETFM-VSD-08)
- PROTO Screwdriver, TP10 Tip, 12 1/4 in L (JTP1008RS)
- TEKTON 8 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23408)
- TEKTON 11/16 Inch Reversible Ratcheting Combination Wrench (WRN56013)
- TEKTON 13 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26413)
- TEKTON 15/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23324)
- TEKTON 17 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23417)
- TEKTON 9/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23314)
- PROTO Black Chrome Combo Locking Flex-Ratcheting Wrench 9/16"-Spline (JSCV18F)
- Tekton Ratcheting Wrenches & Sets