Shop All Chisels
Tekton
7/16 Inch Cold Chisel
Mfr # 66004
Zoro # G8870491
product price: $9.00
/ea
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5 in.
- Weight 0.18 lb.
- Width 0.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 5.5 in. |
Width | 0.4 in. |
Details
Item | Cold Chisel 7/16" |
Weight | 0.18 lb. |
Description
Cold Chisel 7/16 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 16mm 6 pt Metric Socket, 6 Points (1FAB4)
- BOSCH Precision for Hardwood Jigsaw Blade, PK5 (T308BFP)
- MIRKA Anti-Static Vacuum Hose, 1"x13ft (MIN6519411)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 12x18x12 mm (K1021.B1200X12)
- TEKTON 3/4 Inch Long Cold Chisel (66207)
- TEKTON 1/2 Inch Cold Chisel (66005)
- TEKTON 1 Inch Cold Chisel (66009)
- TEKTON 3/8 Inch Cold Chisel (66003)
- TEKTON 3/4 Inch Cold Chisel (66007)
- TEKTON 5/8 Inch Cold Chisel (66006)
- SURTEK Forged Steel Chisel 5/8X6" (117122)
- Tekton Cutting and Shaping Tools