Shop All Hand Held Punches
Tekton
7/16 Inch Center Punch
Mfr # 66084
Zoro # G8870053
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.2 lb.
- Width 0.3 in.
- Length 5.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 66084
- Zoro # G8870053
- UPC # 020209660843
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Width | 0.3 in. |
Length | 5.5 in. |
Details
Item | Center Punch 7/16" |
Weight | 0.2 lb. |
Description
Center Punch 7/16 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Mini Pool Trowel w/Wood Han, 7-1/2"x4 (CF724)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Orange (DBO-6RH-B)
- PROTO 1/2 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (J7444)
- WESTWARD Warding File, Second Cut, Rect, 4 In L (10Z731)
- TEKTON 5/16 Inch Solid Punch (66078)
- TEKTON 1/8 Inch Pin Punch (66053)
- TEKTON 1/4 Inch Alignment Punch (66177)
- TEKTON 1/16 Inch Pin Punch (66051)
- TEKTON 3/32 Inch Roll Pin Punch (66063)
- TEKTON 3/32 Inch Pin Punch (66052)
- ALLPAX Hole Punch, 11/32" Tip dia., 1-5/8" L (AX1431)
- Tekton Cutting and Shaping Tools