Shop All Bit Sockets
Tekton
7/16 in Tip, 1/2 in. Drive, SAE
Mfr # SHB22211
Zoro # G7734099
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type SAE
- Tip Size 7/16 in
- Length 2.20 in.
- Width 1.00 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB22211
- Zoro # G7734099
- UPC # 020209025147
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | 7/16 in |
Length | 2.20 in. |
Width | 1.00 in. |
Shaft Diameter | 0.47 in. |
Exposed Blade Length | 0.67 in. |
Details
Measurement Type | SAE |
Item | Hex Bit Socket 1/2 Inch Drive x 7/16 Inc |
Weight | 0.23 lb. |
Description
Hex Bit Socket 1/2 Inch Drive x 7/16 Inc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-M (44383)
- WESTWARD Bottom, M10x1 (311-4273)
- WIDIA Straight Flute Hand Tap Taper, 4 Flutes (14246)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Rx+ Series (28463RPB134040)
- TEKTON 3/16 in Tip, 1/4 in. Drive, SAE (SHB02203)
- TEKTON TR45 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17245)
- TEKTON 9/64 in Tip, 3/8 in. Drive, SAE (SHB12201)
- TEKTON 3/8 Inch Drive x M8 Triple Square Bit Socket (SHB18208)
- TEKTON T25 Tip, 1/4 in. Drive, Torx (SHB04225)
- TEKTON T25 Tip, 3/8 in. Drive, Torx (SHB14225)
- URREA 1/4"drive, 1/4"hex bit socket, SAE. (4770-1/4)
- Tekton Bit Sockets