Shop All Bit Sockets
Tekton
7 mm Tip, 1/4 in. Drive, Metric
Mfr # SHB03207
Zoro # G7734029
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type Metric
- Tip Size 7 mm
- Length 1.50 in.
- Width 0.50 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHB03207
- Zoro # G7734029
- UPC # 020209023723
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Tip Size | 7 mm |
Length | 1.50 in. |
Width | 0.50 in. |
Shaft Diameter | 0.25 in. |
Exposed Blade Length | 0.66 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/4 Inch Drive x 7 mm |
Weight | 0.04 lb. |
Description
Hex Bit Socket 1/4 Inch Drive x 7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-575 Sledge Hammer, 12 Lb 36" Wood Handle (84-575)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 42-Piece (5/16-3/4 in., 8-19 mm) (SID91216)
- BOSCH Jigsaw Blade, T-Shank, 3-1/4 In. L (T130DG)
- TENG TOOLS Straight/Left Tin Snips - 492 (492)
- TEKTON 1/2 Inch Drive x #0 Phillips Bit Socket (SHB21200)
- TEKTON 5 mm Tip, 3/8 in. Drive, Metric (SHB13204)
- TEKTON 3/8 Inch Drive x 5/32 Inch Long Hex Bit Socket (SHB12402)
- TEKTON 3/8 Inch Drive x M7 Triple Square Bit Socket (SHB18207)
- TEKTON TR47 Tip, 1/2 in. Drive, Tamper Resistant Torx (SHB27247)
- TEKTON TR60 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17260)
- CAPRI TOOLS 1/4 in Drive 1/4 in Hex Bit Socket (3-0552)
- Tekton Sockets & Ratchets