Shop All Bit Sockets
Tekton
7 mm Tip, 1/2 in. Drive, Metric
Mfr # SHB23207
Zoro # G7734126
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Measurement Type Metric
- Tip Size 7 mm
- Length 2.20 in.
- Width 1.00 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB23207
- Zoro # G7734126
- UPC # 020209025284
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Tip Size | 7 mm |
Length | 2.20 in. |
Width | 1.00 in. |
Shaft Diameter | 0.31 in. |
Exposed Blade Length | 0.67 in. |
Details
Measurement Type | Metric |
Item | Hex Bit Socket 1/2 Inch Drive x 7 mm |
Weight | 0.16 lb. |
Description
Hex Bit Socket 1/2 Inch Drive x 7 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mcrmtr Trq Wrnch, 10 to 80 ft.-lb., 3/8 (55JA97)
- LENOX Hole Saw, Bi-Metal, Dia 9/16 (300099L)
- HUOT Dispenser Drill, 1mm to 6.9 mm Metric (13100)
- DEWALT Cordless Rotary Hammer, 20.0V, 1", Battery (DCH133B/DCB204)
- TEKTON 8 mm Tip, 3/8 in. Drive, Metric (SHB13208)
- TEKTON T27 Tip, 1/2 in. Drive, Torx (SHB24227)
- TEKTON T25 Tip, 1/4 in. Drive, Torx (SHB04225)
- TEKTON 1/2 Inch Drive x MT18 Tamper-Resistant Triple Square Bit Socket (SHB29218)
- TEKTON TR47 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17247)
- TEKTON #1 Tip, Phillips Bit Socket 1/4 Inch Drive x #1, 1/4 in. Drive (SHB01201)
- WILLIAMS Williams Hex Bit Socket, 1/4" D Long, 3/32" (JHWMA-3LA)
- Tekton Bit Sockets