Shop All Ratcheting Wrenches
Tekton
7 mm Reversible Ratcheting Combination Wrench
Mfr # WRN56107
Zoro # G000618189
product price: $13.00
/ea
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 5.7 in.
- Color Chrome
- Width 0.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN56107
- Zoro # G000618189
- UPC # 20209008607
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 5.7 in. |
Width | 0.7 in. |
Height | 0.5 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
With an offset 6-point box end and a 72-tooth ratchet gear, TEKTON Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/4 | 3/8 | 1/2 Drive Tool Set, 150-pc Gunmetal Chrome Mechani, Fractional & Metric, 150 pcs (CMMT12035)
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 15-1/4 in (1042)
- SUPERCUT 175-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (447965)
- INTERNAL TOOL A5/8X10deg Solid Carbide Dovetail Cutter (86-0225-C)
- TEKTON 23 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23423)
- TEKTON 20 mm Reversible Ratcheting Combination Wrench (WRN56120)
- TEKTON 16 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23416)
- TEKTON 9 mm Stubby Reversible Ratcheting Combination Wrench (WRN51109)
- TEKTON 11/32 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26309)
- TEKTON 17 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26417)
- PROTO Ratcheting Wrench, Head Size 34mm (JSCVM34)
- Tekton Ratcheting Wrenches & Sets