7 mm Flex Head 12-Point Ratcheting Combination Wrench
Mfr # WRC26407
Zoro # G910757497
Product Information
- Brand Tekton
- MFR # WRC26407
- Zoro # G910757497
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Description
Each Tekton ratcheting flex head wrench is permanently marked with both a high-visibility laser marking and a stamped marking for easy size identification. The 12-point box end fits multiple types of fasteners including 6-point, 12-point, and square. The flex head sweeps smoothly through 180-degrees without any set positions. This allows the wrench to operate at any angle and navigate around obstructions in its swing path. The wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process, ensuring that the finish won't flake off or corrode over time.
- •180-Degree Flex Head – The flex head sweeps smoothly through 180-degrees without any set positions
- •Navigate Around Obstructions – The flex head allows the wrench to operate at any angle and navigate around obstructions in its swing path
- •12-Point Box End – The 72-tooth ratcheting box end wrench requires a working swing ark of only 5-degrees and fits multiple types of fasteners, including 6-point, 12-point, and square
- •Clear, Stamped Markings – A size marking is permanently stamped onto both sides of each ratcheting wrench for quick identification
- •Smooth, Satin Chrome Finish – Each wrench is abrasive-blasted to create a finely textured finish and then plated with a trivalent chrome process
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-064250B)
- WOODOWL Nail Chipper Tri-Cut Auger 18" x 1-1/2" (03819)
- CHARTPAK Triangular Scale, Plastic, 12", Architectural, White (KOH3272BC)
- CRAFTSMAN V20 Brushless Cordless 1/4 in Impact Dr (CMCF820D2)
- TEKTON 5/8 Inch Reversible Ratcheting Combination Wrench (WRN56012)
- TEKTON 3/8 Inch Stubby Reversible Ratcheting Combination Wrench (WRN51008)
- TEKTON 12 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26412)
- TEKTON 13 x 15 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36413)
- TEKTON 13/16 Inch Reversible Ratcheting Combination Wrench (WRN56015)
- TEKTON 11/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23317)
- TEKTON 9/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26314)
- Tekton Wrenches