Shop All Hex Keys
Tekton
7 mm Ball End Hex T-Handle Key
Mfr # KTX38070
Zoro # G610369846
product price: $10.00
/ea
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Material Plastic
- Handle Color Red; Black
- Features Ball end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 7 mm |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Handle Material | Plastic |
Handle Color | Red; Black |
Item | T-Handle |
Features | Ball end |
Description
- •Side Drive – In addition to the ball-end long arm, the T-handle keys have a flat-end side drive that's ideal for breaking loose fasteners
- •Large, Comfortable Handle – The handle's large, contoured shape is designed to fit your hand and make it comfortable to spin the tool and apply torque from various positions
- •Precise Tip Geometry – The star-shaped ends have 6-lobes that are machined to precise tolerances for an exact, high-torque fit with Torx fasteners that resists camming out
- •Clear Markings – Each key is marked with a large, painted inset marking on the handle that's highly visible and won't wear off
- •Corrosion-Resistant – The T-handle keys are finished with a manganese phosphate coating that's highly resistant to corrosion
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS Straight Cable Roller for 20"-24" Tray (9524SR)
- GREENLEE 9 1/2 in Linemans Plier, Steel (0151-09-INS)
- STAEDTLER, INC C/O SP RICHARDS Staedtler® Comfort Compass, w/ Spare Lead, 3-1/4"x1/2"x7-1/2", Nickel (55140WP)
- KREG HD Pocket Hole Jig (KJHD)
- TEKTON 5/64 Inch Ball End Hex T-Handle Key (KTX37078)
- TEKTON 4 mm Ball End Hex T-Handle Key (KTX38040)
- TEKTON 10 mm Ball End Hex T-Handle Key (KTX38100)
- TEKTON 8 mm Short Arm Ball End Hex L-Key (KLX87080)
- TEKTON 5/64 Inch Ball End Hex L-Key (KLX72078)
- TEKTON 18 mm Flat End Hex L-Key (KLX22180)
- EKLIND SAE Plain Ball Hex Key, 9/64" Tip Size, 3 15/16 in Long, 51/64 in Short, 10 PK (18209)
- Tekton Hex Keys