Tekton

7 Inch Wire Stripper


product price: $14.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Features Strips Solid and Stranded Wire Sizes 10 to 20 AWG; Serrated Pliers Jaw Grips, Pulls and Twists; Cuts Screw Sizes No. 8 to 32 and No. 10 to 32; Self-Opening, Spring-Loaded Hinge with Safety Lock; Soft, Non-Slip Handle Grip
  • Handle Type Ergonomic, Cushion Grip
  • Material Hardened steel
  • Overall Length 7.4"
  • Application From AC Work like Remodeling, Small Appliance Repair and New Circuits to DC Applications like Electronics, Automotive Electrical Systems and Hobbies
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 7.4"
Width 2.5 in.
Height 0.8 in.
Length 7.4 in.

Details

Features Strips Solid and Stranded Wire Sizes 10 to 20 AWG; Serrated Pliers Jaw Grips, Pulls and Twists; Cuts Screw Sizes No. 8 to 32 and No. 10 to 32; Self-Opening, Spring-Loaded Hinge with Safety Lock; Soft, Non-Slip Handle Grip
Handle Type Ergonomic, Cushion Grip
Material Hardened steel
Application From AC Work like Remodeling, Small Appliance Repair and New Circuits to DC Applications like Electronics, Automotive Electrical Systems and Hobbies
Item Wire Stripper 7"
Weight 0.34 lb.

Description

Wire Stripper 7 In.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.