Shop All Tongue & Groove Pliers
Tekton
7 Inch Groove Joint Pliers (1 in. Jaw)
Mfr # 37523
Zoro # G8866188
product price: $20.00
/ea
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.6"
- Features Angled Teeth, Interlocking Tongue and Grooves, Adjustable Fastener, Comfortable Handles
- Handle Type Rounded
- Width 1.8 in.
- Height 0.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 37523
- Zoro # G8866188
- UPC # 020209375235
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 7.6" |
Width | 1.8 in. |
Height | 0.5 in. |
Length | 7.6 in. |
Details
Features | Angled Teeth, Interlocking Tongue and Grooves, Adjustable Fastener, Comfortable Handles |
Handle Type | Rounded |
Item | Groove Joint Pliers,1" Jaw 7" |
Weight | 0.53 lb. |
Description
Groove Joint Pliers,1 In. Jaw 7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Cooling Mesh Padded Tool Belt Suspenders (94758)
- WESTWARD Plug, 5/8-18NF H5 (440-2343)
- WRIGHT TOOL Ratcheting Flare Nut Wrench 7 Piece Set (1640)
- IRWIN Trapazoid Utility Blade, 11/16" W, PK20 (2084200)
- TEKTON 10 Inch Groove Joint Pliers (1-1/2 in. Jaw) (37524)
- TEKTON 13 Inch Groove Joint Pliers (2-5/8 in. Jaw) (37525)
- TEKTON 16 Inch Groove Joint Pliers (4-1/4 in. Jaw) (37526)
- KNIPEX 10.71 in Pliers Wrench / 86 01 series Black Pliers Wrench Smooth, Plastic Grip (86 01 250)
- CHANNELLOCK SpeedGrip Quick Adjust Tongue/Groove (GS-1X)
- CHANNELLOCK 9 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (420)
- CRAFTSMAN Groove Joint Pliers, 8 (CMHT81719)
- Tekton Pliers