Shop All Cutting Pliers
Tekton
7 Inch Diagonal Cutting Pliers
Mfr # PCT00007
Zoro # G1174399
product price: $20.00
/ea
$20.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.5 in.
- Head Thickness 0.5 in.
- Height 0.7 in.
- Weight 0.65 lb.
- Blade Length 0.8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PCT00007
- Zoro # G1174399
- UPC # 020209007389
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Length | 7.5 in. |
Height | 0.7 in. |
Blade Length | 0.8 in. |
Head Length | 1.2 in. |
Handle Length | 6.3 in. |
Grip Length | 4.2 in. |
Width | 2.1 in. |
Details
Item | Cutting Pliers,Diagonal,7" |
Head Thickness | 0.5 in. |
Weight | 0.65 lb. |
Description
Cutting Pliers,Diagonal,7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3036D)
- MARKAL Railroad Chalk 1" Tip, Blue (80505)
- CAPRI TOOLS MaxChrome Combination Wrench Set, 6 to 24 mm, 19Pcs W HeavyDuty Canvas Pouch (CP11390PK)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 7/64 (54086)
- TEKTON Mini Diagonal Cutting Pliers (PMN54001)
- TEKTON 8 Inch Cable Cutting Pliers (PCT30008)
- TEKTON 8 Inch End Cutting Pliers (PCT10008)
- TEKTON 10-1/2 Inch Fencing Pliers (PSP10010)
- TEKTON Mini End Cutting Pliers (PMN64001)
- EXCELTA 4 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (9248E)
- IRWIN Irwin Vise-Grip 586-2078308 8 Inch Diaginal Cutting Plier (38548028200)
- Tekton Pliers