Shop All Locking Pliers
Tekton
7 in Straight Jaw Locking Plier Set 4 Pieces
Mfr # PLK90002
Zoro # G8863010
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
- Handle Type Pull Handle
- Material Chrome Molybdenum Steel
- Overall Length 7"
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # PLK90002
- Zoro # G8863010
- UPC # 020209009345
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 7" |
Details
Features | Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Includes | 7 in. Straight Jaw Locking Pliers (4-Pack) |
Number of Pieces | 4 |
Item | Straight Jaw Locking Pliers 4 pcs. 7" |
Weight | 3.7 lb. |
Description
Straight Jaw Locking Pliers 4 pcs. 7 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32" HSS Split Point Mechanic Length Drill Bit 3-Flat Shank (KFDML11/32)
- REGAL CUTTING TOOLS 1"-14 H4 4 Flt. Bottom Hand Tap (008644AS)
- KNIPEX Wire Strippers, 6 1/4" End-Type (11 05 160)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A281)
- TEKTON 5 in Curved Jaw Locking Plier (PLK10005)
- TEKTON 5 in Straight Jaw Locking Plier (PLK00005)
- TEKTON 7 in Curved Jaw Locking Plier (PLK10007)
- TEKTON 5 in, 9 in, 10 in, 10 in Lock Pliers Set 4 Pieces (PLK99902)
- TEKTON 6 in Long Nose Locking Plier (PLK30006)
- TEKTON 10 in Straight Jaw Locking Plier (PLK00010)
- STECK MANUFACTURING E-Z PULL PLIERS (SS20085)
- Tekton Pliers