Shop All Locking Pliers
Tekton
7 in Straight Jaw Locking Plier
Mfr # PLK00007
Zoro # G8867159
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
- Handle Type Pull Handle
- Jaw Width 0.57 in.
- Material Chrome Molybdenum Steel
- Overall Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # PLK00007
- Zoro # G8867159
- UPC # 020209009246
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Width | 0.57 in. |
Overall Length | 7" |
Length | 7.6 in. |
Height | 0.7 in. |
Adjustment Knob Length | 0.50 in. |
Through Hole Diameter | 0.273 in. |
Maximum Adjusted Length | 8 in. |
Width | 2.5 in. |
Details
Features | Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Plier Jaw Style | Straight Jaw |
Item | Straight Jaw Locking Pliers 7" |
Weight | 0.8 lb. |
Jaw Capacity (Flat) | 1/2 in. |
Description
Straight Jaw Locking Pliers 7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Aviation Snip, Left, 11 in, Alloy steel (D22A)
- DRILL AMERICA 1-45/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-45/64)
- CMT Forstner Bit, 1/2" (537.127.31)
- STURTEVANT RICHMONT Adj. Torque Wrench Fixed Ratchet, 3SDR (869776)
- TEKTON 7 in Indexing Round Jaw Locking Plier (PLK20007)
- TEKTON 10 in Indexing Round Jaw Locking Plier (PLK20010)
- TEKTON 5 in Straight Jaw Locking Plier (PLK00005)
- TEKTON 9 in Long Nose Locking Plier (PLK30009)
- TEKTON 9 in, 10 in Locking Plier Set 2 Pieces (PLK99901)
- TEKTON 5 in Curved Jaw Locking Plier (PLK10005)
- IRWIN IRWIN VISE-GRIP 11SP Locking Clamp With Swivel Pads; 11 in. to 275 mm. (VSG-11SP)
- Tekton Locking Pliers