Shop All Locking Pliers
Tekton
7 in Indexing Round Jaw Locking Plier
Mfr # PLK20007
Zoro # G8863099
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
- Handle Type Pull Handle
- Jaw Width 0.46 in.
- Material Chrome Molybdenum Steel
- Overall Length 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # PLK20007
- Zoro # G8863099
- UPC # 020209009291
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Jaw Width | 0.46 in. |
Overall Length | 7" |
Length | 7.9 in. |
Maximum Adjusted Length | 8.4 in. |
Through Hole Diameter | 0.273 in. |
Width | 2.2 in. |
Adjustment Knob Length | 0.5 in. |
Height | 0.8 in. |
Details
Features | Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Plier Jaw Style | Deep Bite |
Item | Indexing Round Jaw Locking Pliers 7" |
Jaw Capacity (Hex) | 7/8 in. |
Jaw Capacity (Round) | 1 in. |
Weight | 0.77 lb. |
Description
Indexing Round Jaw Locking Pliers 7 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN256-38-M8-30-55-GR Conical Bumper Stainless - Gray - Threaded Stud (256-38-M8-30-55-GR)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 1/4 in Size, Deep Socket, Black Phosphate (49-66-6508)
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49231)
- DRILL AMERICA 1-9/16"-16 HSS Plug Hand Tap (DWTST1-9/16-16P)
- TEKTON 7 in Straight Jaw Locking Plier (PLK00007)
- TEKTON 10 in Curved Jaw Locking Plier (PLK10010)
- TEKTON 9 in Long Nose Locking Plier (PLK30009)
- TEKTON 9 in, 10 in Locking Plier Set 2 Pieces (PLK99901)
- TEKTON 5 in Curved Jaw Locking Plier (PLK10005)
- TEKTON 5 in, 9 in, 10 in, 10 in Lock Pliers Set 4 Pieces (PLK99902)
- IRWIN Irwin Vise-Grip 586-4SP 4 Inch Vise Grip Locking Inchc (586-4SP)
- Tekton Locking Pliers