Shop All Tool Storage Accessories
Tekton
6-Tool Screwdriver Holder
Mfr # ODH11101
Zoro # G903547944
product price: $8.00
/ea
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.5 in.
- Width 2.4 in.
- Height 1.7 in.
- Material Polymer
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # ODH11101
- Zoro # G903547944
- UPC # 20209994627
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 7.5 in. |
Width | 2.4 in. |
Height | 1.7 in. |
Details
Item | 6-Tool Screwdriver Holder |
Material | Polymer |
Color | Red |
Description
Keep your screwdrivers organized in a tool box or drawer, or hung on the wall using the TEKTON .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, 2-3/4", SAE, 12 pt. (54RZ10)
- ZORO SELECT Hanger Vibration Isolator, 115 to 235 lb. (48PW80)
- LYNDEX-NIKKEN Retention Knob-Pull Stud, 1.888in L, STD (C40-1500)
- KNIPEX Gripping, 4 1/2" Plastic Gripping Tweeze (92 09 02 ESD)
- TEKTON 4-Tool Ratcheting Box End Wrench Holder (Black) (ORG22104)
- TEKTON 1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Red) (OSR23115)
- TEKTON 18-Tool 3/8 Inch Drive Flare Nut Crowfoot Wrench Organizer Rack, Red (8-27 mm) (ORG25218)
- TEKTON 1/4 Inch Drive x 8 Inch Socket Rail, 13 Clips (Red) (OSR01113)
- TEKTON 13-Tool Combination Wrench Holder (Black) (79349)
- TEKTON 3/8 Inch Drive Twist Lock Socket Clip Set (5-Piece) (OSC01005)
- PELICAN Strap for 9480/90 (9487)
- Tekton Tool Storage Accessories