Shop All Hex Key Sets
This Product is Discontinued
Tekton
6 Piece SAE L-Shape Hex Key Set, 2535 (Discontinued)
Mfr # 2535
Zoro # G8862329
This Product is Discontinued
Key Features
- Handle Type L-Shaped
- Measurement Type SAE
- Includes 6-pc. jumbo hex key wrenches: 3/8, 7/16, 1/2, 9/16, 5/8, 3/4 in. ; Includes storage tray
- Number of Pieces 6
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 2535
- Zoro # G8862329
- UPC # 020209025352
- Country of Origin China
- Category Hex Key Sets
Dimensions
Tip Size | 3/8", 7/16", 1/2", 9/16", 5/8", 3/4" |
Length | 11.5 in. |
Sizes"cluded | 3/8", 7/16", 1/2", 9/16", 5/8", 3/4" |
Details
Handle Type | L-Shaped |
Measurement Type | SAE |
Includes | 6-pc. jumbo hex key wrenches: 3/8, 7/16, 1/2, 9/16, 5/8, 3/4 in. ; Includes storage tray |
Item | Hex Key Wrench Set,3/8-3/4 " 6 pcs. |
Number of Pieces | 6 |
Finish | black oxide |
Weight | 4.35 lb. |
Container Type | Storage Tray |
Material | Steel |
End Shape | Standard |
Description
Hex Key Wrench Set,3/8-3/4 In. 6 pcs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.