Shop All Combination Wrenches
Tekton
6 mm Stubby Combination Wrench
Mfr # 18061
Zoro # G410369688
product price: $6.00
/ea
Sold in multiples of 3 for $18.00
$18.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
- Includes 6 mm Stubby Combination Wrench
- Overall Length 3.3 in
- Head Size 6mm
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18061
- Zoro # G410369688
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 3.3 in |
Head Size | 6mm |
Details
Features | With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work. |
Includes | 6 mm Stubby Combination Wrench |
Finish | Chrome |
Number of Points | 12 |
Measurement Type | Metric |
Description
- •Short length and a slim body make it easy to operate in areas with limited room
- •Open end is angled 15 degrees so it can flip over and engage fasteners twice as often in tight spaces
- •12-point box end doubles the access angles of a 6-point and is offset 15 degrees to create clearance for fingers
- •Box end opening is designed to grip flat sides of fastener head, not corners, to prevent round-off
- •Made of premium chrome vanadium steel with a mirror chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.50"L, Blind Tap (0035-X)
- STARRETT Rockwell Test Block for HR15N90 Scale (PT05181)
- M.A. FORD Hp Micro End Mill .50Mmx1.50Mm (3MVRM0050AH)
- OSG Spiral Point Tap, Plug 3 Flutes (2888501)
- TEKTON 11/16 Inch Combination Wrench (18261)
- TEKTON 48 mm Combination Wrench (WCB24048)
- TEKTON 18 mm Combination Wrench (18288)
- TEKTON 32 mm Combination Wrench (WCB24032)
- TEKTON 9/32 Inch Combination Wrench (18252)
- TEKTON 1-13/16 Inch Combination Wrench (WCB23046)
- BETA Rev Ratchet Combination Wrench, 7mm (001420007)
- Tekton Wrenches