Shop All Ratcheting Wrenches
Tekton
6 mm Reversible Ratcheting Combination Wrench
Mfr # WRN56106
Zoro # G300618179
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 5.4 in.
- Color Chrome
- Width 0.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # WRN56106
- Zoro # G300618179
- UPC # 20209008591
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 5.4 in. |
Width | 0.7 in. |
Height | 0.5 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
With an offset 6-point box end and a 72-tooth ratchet gear, TEKTON Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-3/16 Inch 12-Point Socket (SHD22230)
- BOSCH Washer, 2609110801 (2609110801)
- HYDE 42046 9 mm Stainless Steel Snap Off Knife (079423420467)
- REGAL CUTTING TOOLS #12-24 H3 3 Flt. Plug Fast Spiral Flute (008299AS)
- TEKTON 7/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23322)
- TEKTON 9 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23409)
- TEKTON 6 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23406)
- TEKTON 11/16 Inch Flex Head 12-Point Ratcheting CombinationWrench (WRC26317)
- TEKTON 3/8 Inch Reversible Ratcheting Combination Wrench (WRN56008)
- TEKTON 7/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26322)
- GEARWRENCH 13mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85513)
- Tekton Ratcheting Wrenches & Sets