Shop All Combination Wrenches
Tekton
6 mm Combination Wrench
Mfr # 18275
Zoro # G8869478
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Finish Chrome
- Includes 6 mm Combination Wrench
- Overall Length 5.1 in.
- Head Size 6mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 18275
- Zoro # G8869478
- UPC # 020209182758
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 5.1 in. |
Head Size | 6mm |
Height | 0.3 in. |
Width | 0.6 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Finish | Chrome |
Includes | 6 mm Combination Wrench |
Number of Points | 12 |
Weight | 0.06 lb. |
Point Style | 12-Point |
Head Offset Angle | 15° |
Measurement Type | SAE |
Opening Angle (Deg.) | 15° |
Description
Combination Wrench 6mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Deep Cut Utility Auger 18" x 5/8" (08807)
- BOSCH Torque Wrench, 50-250 Ft. Lbs. (7378)
- GREENLEE Punch Driver Kit, 18.0V, Li-Ion, Cordless (LS100X11A)
- ZORO SELECT Magnetizer/Demagnetizer, 1-1/4 x 1-1/4 In (7224)
- TEKTON 17 mm Stubby Combination Wrench (18073)
- TEKTON 1-3/4 Inch Combination Wrench (WCB23044)
- TEKTON 1/4 Inch Combination Wrench (18251)
- TEKTON 7/8 Inch Combination Wrench (18264)
- TEKTON 5/16 Inch Stubby Combination Wrench (18043)
- TEKTON 34 mm Combination Wrench (WCB24034)
- PROTO Proto J1218ASD 9/16" 12-Point Satin Combination Wrench (J1218ASD)
- Tekton Wrenches