Shop All Open End Wrenches
Tekton
6 mm Angle Head Open End Wrench
Mfr # WAE84006
Zoro # G1176395
product price: $12.00
/ea
$12.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Features UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots.
- Insulated No
- Includes 6 mm Angle Head Open End Wrench
- Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE84006
- Zoro # G1176395
- UPC # 020209021989
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Size | 6 mm |
Overall Length | 4 in. |
Handle Width | 0.19 in. |
Length | 4 in. |
Width | 0.8 in. |
Height | 0.2 in. |
Details
Finish | Chrome |
Features | UNMATCHED ACCESS: Upgrade your capability to work around obstructions. With angled heads that allow you to progressively turn fasteners and fittings in confined spaces, TEKTON’s 30/60 angle head wrenches save you precious time because you can continue work without disconnecting or dismantling equipment to access tight spots. |
Item | Open End Angle Wrench,6mm Angle Head |
Insulated | No |
Includes | 6 mm Angle Head Open End Wrench |
Material | Steel |
SAE or Metric | SAE |
Head Angle | 30/60 Degrees |
Handle Thickness | 0.12 in. |
Head 1 Angle | 30° |
Head 2 Angle | 60° |
Weight | 0.04 lb. |
Description
Open End Angle Wrench,6mm Angle Head, Insulated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 5In. X 1In. Regular Square Point (60570)
- VEGA Driver Bit and Nut Setter Set, 6 pieces (V4N2B2)
- BOSCH Hammer Drill Bit Set (LBHXS7U)
- KO-KEN Socket 3.5mm 6 Point 22mm 1/4 Sq. Drive (2400M-3.5)
- TEKTON 1-1/4 Inch Angle Head Open End Wrench (WAE83032)
- TEKTON 9/16 Inch Angle Head Open End Wrench (WAE83014)
- TEKTON 15 mm Angle Head Open End Wrench (WAE84015)
- TEKTON 1-9/16 Inch Angle Head Open End Wrench (WAE83040)
- TEKTON 10 mm Angle Head Open End Wrench (WAE84010)
- TEKTON 41 mm Angle Head Open End Wrench (WAE84041)
- URREA Urrea Metric Service Wrench, U3536M, 7 5/8" Long, 36 mm Opening, Polished Satin Finish (U3536M)
- Tekton Wrenches