Shop All Tool Storage Accessories
This Product is Discontinued
Tekton
6 Inch Round Magnetic Parts Tray (Discontinued)
Mfr # 1902
Zoro # G8868699
This Product is Discontinued
Key Features
- Tool Storage Type Included Magnetic Tool Tray
- Width (In.) 6"
- Material Stainless Steel
- Length (In.) 6"
- Features Keeps Nuts and Bolts, Parts and Small Tools Within Reach of Work Area; Helps Prevent Lost or Misplaced Parts, Fasteners and Tools
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 1902
- Zoro # G8868699
- UPC # 020209019023
- Country of Origin China
- Category Tool Storage Accessories
Dimensions
Width (In.) | 6" |
Length (In.) | 6" |
Details
Item | Round Magnetic Parts Tray |
Tool Storage Type Included | Magnetic Tool Tray |
Material | Stainless Steel |
Features | Keeps Nuts and Bolts, Parts and Small Tools Within Reach of Work Area; Helps Prevent Lost or Misplaced Parts, Fasteners and Tools |
Description
Keep your parts organised and easy to find with this Tekton 1902 6 Inch Round Magnetic Parts Tray. This magnetic tool tray is made of stainless steel, making it durable and corrosion resistant. It has a width of 6 in. and a length of 6 in., giving you ample space for all your small tools. The tool storage accessory comes with six strong magnets that hold your tools securely in place while you work. The Tekton 1902 6 Inch Round Magnetic Parts Tray is the perfect addition to any workspace where you need an efficient way to keep track of small parts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.