Shop All Bar Clamps
Tekton
6 Inch Ratchet Bar Clamp / 9 Inch Spreader
Mfr # 39180
Zoro # G8863677
product price: $9.00
/ea
Sold in multiples of 2 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in.
- Width 4.3 in.
- Type Ratchet Bar Clamp
- Max. Jaw Opening (In.) 6"
- Weight 0.19 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 39180
- Zoro # G8863677
- UPC # 020209391808
- Country of Origin China
- Category Bar Clamps
Dimensions
Length | 10 in. |
Width | 4.3 in. |
Height | 0.7 in. |
Details
Type | Ratchet Bar Clamp |
Item | Bar Clamp |
Max. Jaw Opening (In.) | 6" |
Weight | 0.19 lb. |
Description
Ratchet Bar Clamp,9 In. Spreader 6 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 24 Inch Breaker Bar (SBH00224)
- NOVA 75MM Long Nose Jaws (6017)
- DRILL AMERICA 1-1/8x18" Ship Auger Bit (DMS73-1070)
- AVEN Cutter Oval Head, 4-1/2", Flush (10323)
- TEKTON 12 Inch Ratchet Bar Clamp / 18 Inch Spreader (39182)
- TEKTON 12 Inch Ratchet Bar Clamp / 18 Inch Spreader Set, 2-Piece (CLP51512)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader (39185)
- TEKTON 24 Inch Ratchet Bar Clamp / 30 Inch Spreader Set, 2-Piece (CLP51524)
- TEKTON 18 Inch Ratchet Bar Clamp / 24 Inch Spreader Set, 2-Piece (CLP51518)
- TEKTON 6 Inch Ratchet Bar Clamp / 12 Inch Spreader Set, 2-Piece (CLP51506)
- VULCAN Clamp Bar/Spreader 2-1/2X36In (JL-QBC-236)
- Tekton Bar Clamps