Shop All C Clamps
Tekton
6 Inch Malleable Iron C-Clamp
Mfr # 4027
Zoro # G8868297
product price: $15.00
/ea
$15.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6"
- Throat Depth 2-5/8 in.
- Size 6"
- Overall Clamp Length 11"
- Locking Mechanism Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 2-5/8 in. |
Size | 6" |
Overall Clamp Length | 11" |
Overall Length | 11" |
Width | 5 in. |
Length | 11 in. |
Height | 1.3 in. |
Details
Max. Opening | 6" |
Item | Malleable Iron C-Clamp 6" |
Locking Mechanism | Threaded |
Features | Versatile Clamp Secures Parts for Assembly, Fastening, Gluing, and Welding; Cast Malleable Iron Frame with I-Beam Design; Acme-Threaded Screw Glides Smoothly Without Sticking Or Binding; Swivel Jaw Pad Floats In A Low-Resistance Ball-And-Socket Joint To Apply Pressure Evenly; Sliding Handle Bar Offers Multiple Hand Positions For Best Leverage |
Locking Clamp Product Grouping | Malleable Iron C-Clamp |
Material | Iron |
Number of Pieces | 1 |
Weight | 2.7 lb. |
Jaw Capacity | 6 in. |
Description
Malleable Iron C-Clamp 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 3/8" Drive Spark Plug Socket Set, 2 Pieces, 3/8"Drive, 2 pcs (79996)
- PROTO 9 1/4 in Screw Bolt w/ Locking Nut Plain Grip Locking Plier (J292XL)
- WIHA Digital Caliper DigiMax (41101)
- DYNAMIC Tools 7 Piece Pliers and Wire Stripper Set With Foam Tool Organizer (D105105)
- TEKTON 2 Inch Malleable Iron C-Clamp (4011)
- TEKTON 5 Inch Malleable Iron C-Clamp (4022)
- TEKTON 4 Inch Malleable Iron C-Clamp (4017)
- TEKTON 1 Inch Malleable Iron C-Clamp (4009)
- TEKTON Malleable Iron C-Clamp Set (3-Piece) (91809)
- PRO-GRADE 6 in. Quick Release C-Clamp (59143)
- BESSEY C-Clamp, 2 1/2 in Maximum Opening, Gray (CM25)
- Tekton Clamps