Shop All Locking Clamps
Tekton
6 Inch Locking C-Clamp
Mfr # 3815
Zoro # G8870071
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 6"
- Overall Length 6.6"
- Size 6"
- Material Steel
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 3815
- Zoro # G8870071
- UPC # 020209038154
- Country of Origin Taiwan, Province of China
- Category Locking Clamps
Dimensions
Overall Length | 6.6" |
Size | 6" |
Overall Clamp Length | 6.6" |
Length | 6.6 in. |
Width | 3.3 in. |
Height | 0.6 in. |
Details
Max. Opening | 6" |
Material | Steel |
Finish | Chrome plated |
Features | One-Handed Grip And Release Action Speeds Up Work; Precise Tips Reach Into Tight Spaces Or Hold Small Parts; Easy To Operate, Even With Gloves On; Knurled Thumbscrew Sets Jaw Capacity |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | One Handed Release |
Item | Locking C-Clamp 6" |
Weight | 0.5 lb. |
Description
Locking C-Clamp 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/4", Black (1194B)
- DEWALT 3/4" x 12" Drill Bit Premium Percussion (DW5245)
- SLICE Safety Cutters, Fixed, Non-Replace Micro Safety Blade, Ceramic, Green (00200)
- GEARWRENCH 5/8" 12 Point Long Pattern Combination Wrench (81658)
- TEKTON 11 Inch Swivel Pad Locking C-Clamp (CLC11011)
- TEKTON Locking C-Clamp Set 2-Piece (CLC91001)
- TEKTON Swivel Pad Locking C-Clamp Set 2-Piece (CLC91101)
- TEKTON 11 Inch Locking C-Clamp (CLC10011)
- TEKTON 6 Inch Swivel Pad Locking C-Clamp (CLC11006)
- TEKTON 6 Inch Locking C-Clamp (CLC10006)
- PRO-GRADE TOOLS C-Clamp, 8x4" (59139)
- Tekton Clamps