Shop All Locking Pliers
Tekton
6 in Long Nose Locking Plier Set 4 Pieces
Mfr # PLK90301
Zoro # G8865573
product price: $44.00
/ea
$44.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets
- Handle Type Pull Handle
- Material Chrome Molybdenum Steel
- Overall Length 6"
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # PLK90301
- Zoro # G8865573
- UPC # 020209009406
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 6" |
Details
Features | Wide Adjustment Knob, Tensioning Through-Hole, Strong Jaws and Teeth, High-Strength Rivets |
Handle Type | Pull Handle |
Material | Chrome Molybdenum Steel |
Finish | Nickel Plated |
Includes | 6 in. Long Nose Locking Pliers (4-Pack) |
Number of Pieces | 4 |
Item | Long Nose Lock"g Pliers,4 pcs. 6" |
Weight | 2 lb. |
Description
Long Nose Lock In.g Pliers,4 pcs. 6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 35' Wide Blade Tape Measure (48-22-0235)
- DRILL AMERICA 1-1/2"x3/4" HSS 4 Flute Single End End Mill (DWCF351A)
- KLEIN TOOLS KTO Resurgence Knife, Tanto Blade, Moss Green Handle (OGK001GNT)
- BETA Screwdriver Bit and Accessry Set, 27 pcs. (008600880)
- TEKTON 10 in Curved Jaw Locking Plier (PLK10010)
- TEKTON 10 in Straight Jaw Locking Plier (PLK00010)
- TEKTON 7 in Indexing Round Jaw Locking Plier (PLK20007)
- TEKTON 6 in Long Nose Locking Plier (PLK30006)
- TEKTON 10 in Indexing Round Jaw Locking Plier (PLK20010)
- TEKTON 5 in Curved Jaw Locking Plier (PLK10005)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (44 31 J02 SBA)
- Tekton Pliers