Shop All Multi-Bit Screwdrivers
Tekton
6-in-1 Torx Driver (T20 x T25, T27 x T30, Black)
Mfr # DMS14005
Zoro # G4609330
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Includes T20 x T25, T27 x T30
- Features Black Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DMS14005
- Zoro # G4609330
- UPC # 020209059913
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Details
Bit Style | Torx |
Includes | T20 x T25, T27 x T30 |
Features | Black Handle |
Item | Driver, 6-in-1 Torx Driver (T20 x T25, T |
Description
Driver, 6-in-1 Torx Driver (T20 x T25, T
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMNER Digital Angle Finder, LCD, 2 in. Size (784520)
- DRILL AMERICA 3.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM3.00)
- ALLWAY 3-Notch Utility Knife Blades, PK 100 (DSP100)
- HHIP 5MT Ultra Precision Heavy Duty Live Center (3900-6085)
- TEKTON 6-in-1 Torx Driver (T10 x T15, T20 x T25, Black) (DMS14003)
- TEKTON 6-in-1 Slotted Driver (3/16 in. x 1/4 in., 1/8 in. x 5/16 in., Black) (DMS14008)
- TEKTON 6-in-1 Torx Driver (T20 x T25, T27 x T30, Red) (DMS18014)
- TEKTON 6-in-1 Square Driver (S0 x S1, S2 x S3, Red) (DMS18015)
- TEKTON 6-in-1 Torx Driver (T10 x T15, T20 x T25, Red) (DMS18012)
- TEKTON 3-in-1 Stubby Phillips/Slotted Driver (#1 x 3/16 in., Red) (DMT17001)
- WESTWARD 9 in, Drive Size: 1/4 in , Num. of pieces:32 (401K73)
- Tekton Screwdrivers and Nutdrivers