Shop All Multi-Bit Screwdrivers
Tekton
6-in-1 Square Driver (S0 x S1, S2 x S3, Red)
Mfr # DMS18015
Zoro # G4609881
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Square
- Includes S0 x S1, S2 x S3
- Features Red Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DMS18015
- Zoro # G4609881
- UPC # 020209057773
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Details
Bit Style | Square |
Includes | S0 x S1, S2 x S3 |
Item | Driver, 6-in-1 Square Driver (S0 x S1, S |
Features | Red Handle |
Description
Driver, 6-in-1 Square Driver (S0 x S1, S
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Plain or threaded hole, L.652/95 B-1/2-13 (L.652-B (inch sizes))
- K-TOOL INTERNATIONAL Metric Combo Wrench, 12 pt., 15 deg., 27mm (KTI-41827)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910S375)
- SLIDE SLEDGE Tie Rod/Ball Joint Fork, 1-7/16" (213524)
- TEKTON 3-in-1 Stubby Phillips/Slotted Driver (#2 x 1/4 in., Black) (DMT13002)
- TEKTON 3-in-1 Stubby Torx Driver (T10 x T15, Red) (DMT17003)
- TEKTON 6-in-1 Slotted Driver (3/16 in. x 1/4 in., 1/8 in. x 5/16 in., Black) (DMS14008)
- TEKTON 6-in-1 Square Driver (S0 x S1, S2 x S3, Black) (DMS14006)
- TEKTON 3-in-1 Stubby Torx Driver (T15 x T20, Black) (DMT13004)
- TEKTON 3-in-1 Stubby Phillips/Slotted Driver (#2 x 1/4 in., Red) (DMT17002)
- GROZ Screwdriver, Insta Drive, Li Ion, 4V (33781)
- Tekton Multi-Bit Screwdrivers