Shop All Multi-Bit Screwdrivers
Tekton
6-in-1 Phillips/Slotted Driver (#1 x 3/16 in., #2 x 1/4 in., Red)
Mfr # DMS18010
Zoro # G4609890
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips, Slotted
- Includes #1 x 3/16 in., #2 x 1/4 in.
- Features Red Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DMS18010
- Zoro # G4609890
- UPC # 020209057810
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Details
Bit Style | Phillips, Slotted |
Includes | #1 x 3/16 in., #2 x 1/4 in. |
Features | Red Handle |
Item | Driver, 6-in-1 Phillips/Slotted Driver ( |
Description
Driver, 6-in-1 Phillips/Slotted Driver (
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 1/4" Hex Impact Driver (2656-20)
- ULLMAN DEVICES Magnetic Pick-Up Tool with Powercap (Over 10 lb. Capacity) (HT-3)
- FREEMAN 20V Cordless 16G Fencing Stapler Bare Tool (PE20VTFS16)
- MILWAUKEE TOOL 1-1/8" Hex Demo 8" x 8" Tamper Plate (48-62-4055)
- TEKTON 3-in-1 Stubby Phillips/Slotted Driver (#2 x 1/4 in., Red) (DMT17002)
- TEKTON 6-in-1 Torx Driver (T20 x T25, T27 x T30, Black) (DMS14005)
- TEKTON High-Torque 1/4 Inch Bit Driver (DBH23000)
- TEKTON 6-in-1 Torx Driver (T10 x T15, T20 x T25, Black) (DMS14003)
- TEKTON 3-in-1 Stubby Phillips/Slotted Driver (#1 x 3/16 in., Red) (DMT17001)
- TEKTON 6-in-1 Driver Set, 4-Piece (Phillips, Slotted, Torx, Square) (DMS91002)
- TEKTON 3-in-1 Stubby Torx Driver (T15 x T20, Red) (DMT17004)
- Tekton Multi-Bit Screwdrivers