Shop All Multi-Bit Screwdrivers
Tekton
6-in-1 Driver Set, 2-Piece (#1 - #2, 3/16 - 1/4 in., T10 - T25 )
Mfr # DMS91001
Zoro # G407676683
product price: $17.00
/ea
$17.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 2
- Handle Material Fiberglass Filled Nylon
- Tip Style Phillips, Slotted, Torx
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # DMS91001
- Zoro # G407676683
- UPC # 20209987476
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Details
Number of Pieces | 2 |
Handle Material | Fiberglass Filled Nylon |
Tip Style | Phillips, Slotted, Torx |
Description
Combining 6 tools in 1, each TEKTON 6-in-1 Driver contains four bit sizes and two nut driver sizes. The glass-reinforced nylon handle is molded in the USA and is virtually indestructible. Use different driver types and sizes by flipping the bits or the nut driver bit tube.
- •Compact and versatile tools give you access to 4 screwdriver sizes and 2 nut driver sizes each
- •Chrome-plated steel tube serves as both a double-ended nut driver and a screwdriver bit holder
- •Extremely durable handle made of glass-reinforced nylon and molded in the USA
- •Fluted sides provide a natural grip for your fingers
- •Bit tips are milled 21 mm down the shank, allowing for clearance into tight spaces
- •1-pc. 6-in-1 Phillips/Slotted Driver: #1 x 3/16 in., #2 x 1/4 in.
- •1-pc. 6-in-1 Torx Driver: T10 x T15, T20 x T25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE PORTER-CABLE PCC761B Cut-Off Grinder, Bare Tool, 20 V Battery, Lithium-Ion Battery, 5/8 in Spindle (PCC761B)
- DRILL AMERICA 33/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD33/64)
- IRWIN 9 in L x 10 TPI Bi-Metal (21089960GR)
- IDEAL FT-45 4Pc Termination Hip Kit (33-508)
- TEKTON 6-in-1 Phillips Driver (#1 x #2, #0 x #3, Red) (DMS18016)
- TEKTON Multi-Bit Driver Set, 2-Piece (#1 - #2, 3/16 - 1/4 in. ) (DRV82001)
- TEKTON 6-in-1 Square Driver (S0 x S1, S2 x S3, Black) (DMS14006)
- TEKTON 3-in-1 Stubby Phillips/Slotted Driver (#1 x 3/16 in., Black) (DMT13001)
- TEKTON 6-in-1 Phillips/Slotted Driver (#1 x 3/16 in., #2 x 1/4 in., Red) (DMS18010)
- TEKTON 6-in-1 Driver Set, 4-Piece (Phillips, Slotted, Torx, Square) (DMS91002)
- KLEIN TOOLS Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal Bit 7 3/4 in, , Num. of pieces:7 (32527)
- Tekton Screwdrivers and Nutdrivers