Shop All Bench Vises
This Product is Discontinued
Tekton
6-1/2 Inch Woodworking Vise (Discontinued)
Mfr # 53986
Zoro # G8868708
This Product is Discontinued
Key Features
- Height 3.5 in.
- Width 6.5 in.
- Includes 1-pc. woodworking vise: 6-1/2 in. ; Includes product manual
- Length 8.3 in.
- Weight 5.51 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 53986
- Zoro # G8868708
- UPC # 020209539866
- Country of Origin China
- Category Bench Vises
Dimensions
Height | 3.5 in. |
Width | 6.5 in. |
Length | 8.3 in. |
Details
Item | Woodworking Vise 6-1/2" |
Includes | 1-pc. woodworking vise: 6-1/2 in. ; Includes product manual |
Weight | 5.51 lb. |
Description
Woodworking Vise 6-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.