Shop All Slip Joint Pliers
Tekton
6-1/2 Inch Slip Joint Pliers
Mfr # 37122
Zoro # G8868120
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.8"
- Handle Type Non Slip Grip
- Features Versatile Jaws, Shear-Type Wire Cutter, Comfortable Handles
- Length 6.8 in.
- Width 1.6 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 37122
- Zoro # G8868120
- UPC # 020209371220
- Country of Origin United States
- Category Slip Joint Pliers
Dimensions
Overall Length | 6.8" |
Length | 6.8 in. |
Width | 1.6 in. |
Height | 0.6 in. |
Details
Handle Type | Non Slip Grip |
Features | Versatile Jaws, Shear-Type Wire Cutter, Comfortable Handles |
Item | Slip Joint Pliers 6-1/2" |
Weight | 0.5 lb. |
Description
Slip Joint Pliers 6-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Scaling Chisel, 0.680 In., 9 In., Oval (4MGZ7)
- VULCAN Box Mitre Plastic 12In (B350)
- CLEVELAND 3-Flute HSS Center Cutting Square Single End Mill Cleveland HG-3-TC TiCN 1/2"x1/2"x2"x4" (C39785)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 3/4" x 1" (HMS.3/4)
- TEKTON 7 Inch Angle Nose Slip Joint Pliers (7/8 in. Jaw) (PGA16007)
- TEKTON Slip Joint Pliers Set, 3-Piece (6-1/2, 8, 10 in.) (PGA10103)
- TEKTON 5 Inch Angle Nose Slip Joint Pliers (1/2 in. Jaw) (PGA16005)
- TEKTON 8 Inch Slip Joint Pliers (37123)
- TEKTON 10 Inch Slip Joint Pliers (37124)
- TEKTON 10 Inch Angle Nose Slip Joint Pliers (2 in. Jaw) (PGA16010)
- CHANNELLOCK $PLIER SLIP JOINT 6" (CL526)
- Tekton Slip Joint Pliers