Shop All Ratcheting Wrenches
Tekton
5/8 Inch Stubby Reversible Ratcheting Combination Wrench
Mfr # WRN51012
Zoro # G700618090
product price: $16.00
/ea
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 4.8 in.
- Width 1.4 in.
- Height 0.7 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN51012
- Zoro # G700618090
- UPC # 20209008232
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 4.8 in. |
Width | 1.4 in. |
Height | 0.7 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
Made for tight spaces and featuring an offset 6-point box end with a reversible 72-tooth ratchet gear, TEKTON Stubby Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8" Knipex Cobolt Compact Bolt Cutter, Ergonomic Grip (71 02 200)
- GEARWRENCH 9/16" 6 Point Combination Wrench (81774)
- TROLL Drywall Cart (1814)
- MILWAUKEE TOOL Ratchet Comb Wrench Set-SAE/Metric, 15pc (48-22-9416, 48-22-9516)
- TEKTON 3/8 Inch Stubby Reversible Ratcheting Combination Wrench (WRN51008)
- TEKTON 9/32 x 11/32 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36307)
- TEKTON 8 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23408)
- TEKTON 24 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26424)
- TEKTON 12 x 14 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36412)
- TEKTON 6 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26406)
- WILLIAMS Williams Combo Ratchet Wrench, 19mm, Hi-Polish (1219MNRC)
- Tekton Wrenches