Shop All Combination Wrenches
Tekton
5/8 Inch Stubby Combination Wrench
Mfr # 18049
Zoro # G8867043
product price: $9.00
/ea
Sold in multiples of 2 for $18.00
$18.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work.
- Finish Chrome
- Overall Length 4.9 in.
- Includes 5/8 Inch Stubby Combination Wrench
- Head Size 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 18049
- Zoro # G8867043
- UPC # 020209003848
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 4.9 in. |
Head Size | 5/8 |
Height | 0.5 in. |
Width | 1.3 in. |
Details
Features | With a short length and slim body, this TEKTON Stubby Combination Wrench is easy to operate when there's not much room to work. |
Finish | Chrome |
Includes | 5/8 Inch Stubby Combination Wrench |
Number of Points | 12 |
Point Style | 12-Point |
Weight | 0.19 lb. |
Opening Angle (Deg.) | 15° |
Measurement Type | SAE |
Head Offset Angle | 15° |
Description
Stubby Combination Wrench 5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink, Pilot 4.5 mm, CTRbore 8 mm (56208)
- SIOUX TOOLS 14IN COLLET COLLET (44440)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 26mm 12 pt Metric Socket, 12 Points (40326)
- DYNABRADE 4" L Reciprocating File (90930)
- TEKTON 37 mm Combination Wrench (WCB24037)
- TEKTON 24 mm Combination Wrench (18295)
- TEKTON 17 mm Stubby Combination Wrench (18073)
- TEKTON 3/8 Inch Stubby Combination Wrench (18045)
- TEKTON 10 mm Combination Wrench (18279)
- TEKTON 26 mm Combination Wrench (WCB24026)
- AMPCO SAFETY TOOLS Combination Wrench, Metric, 10mm Size (1304)
- Tekton Combination Wrenches