Shop All Ratcheting Wrenches
Tekton
5/8 Inch Reversible Ratcheting Combination Wrench
Mfr # WRN56012
Zoro # G500618153
product price: $19.00
/ea
$19.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material Chrome-Plated Steel
- Length 8.4 in.
- Height 0.7 in.
- Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN56012
- Zoro # G500618153
- UPC # 20209008485
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Length | 8.4 in. |
Height | 0.7 in. |
Width | 1.4 in. |
Details
Finish | Chrome |
Material | Chrome-Plated Steel |
Color | Chrome |
Description
With an offset 6-point box end and a 72-tooth ratchet gear, TEKTON Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER BOYS AXE REPLC HNDL 28"" (2020900)
- WRIGHT TOOL Open End Service Wrench 30deg Angle Sati (1448)
- EXAIR Ionizing Bar, GEN4, 12" (8012)
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 36"" (07569)
- TEKTON 20 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26420)
- TEKTON 22 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23422)
- TEKTON 1/4 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26306)
- TEKTON 3/8 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26310)
- TEKTON 3/8 x 7/16 Inch Long Flex 12-Point Ratcheting Box End Wrench (WRB36310)
- TEKTON 1/4 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23306)
- PROTO Black Chrome Combo Non-Reversible Ratcheting Wrench 1/2"-Spline (JSCR16)
- Tekton Ratcheting Wrenches & Sets